This item is Discontinued.

Uniden Two Way Radio, 30mi, FRS/GMRS, 6-3/4in.H, PR GMR3050-2C

Two Way Radio, 30mi, FRS/GMRS, 6-3/4in.H, PR (Discontinued)

  • Mfr # GMR3050-2C
  • Zoro # G4017207
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GMR3050-2C
Zoro #
G4017207
UPC #
050633101865
Country of Origin
China

Dimensions

Length
1-1/2"
Width
2-3/8"
Height
6-3/4"

Details

Series
GMR3050-2C
Number of Channels
22
License Required
Yes
Digital/Analog
Analog
Includes
Belt Clips, Micro USB AC Adapter
Output Watts
0.9
Analog Codes
38
Battery Life
10 hr.
Radio Classification
General
Band Type
FRS/GMRS
Battery Type
Rechargeable NiMH
Color
Black/Gray
Display Type
LCD
Features
121 Privacy Codes, 10 Call Tones, Roger Beep, Micro USB Charging Jack, VOX Operation, Headset Jack
Outdoor Range (Miles)
30
FCC Narrow Band Compliant
Yes
Frequency
462.550 to 462.725 MHz, 467.562 to 467.712 MHz
Radio Type
Handheld
Selectable Frequencies
No
Waterproof
No
Radio Series
UNIDEN GMR3050-2C
Digital Codes
83
Channel Scan
Yes
Item
Portable Two Way Radios
Standards
FCC, IC
Radio Sub-Category
Two Way
Radio Application
General
Navigation Aids
None

Description

Portable Two Way Radios, Band Type FRS/GMRS, License Required Yes, Number of Channels 22, Radio Series UNIDEN GMR3050-2C, Battery Life 10 hr, Radio Type Handheld, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.