
UM725 Fixed Mount Marine VHF Radio - Black
Mfr # UM725BK
Zoro # G205610834
product price: $165.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UM725BK
Zoro #
G205610834
UPC #
50633501979
Country of Origin
Viet Nam
Description
Full-Featured VHF Marine Radio with Private Text Messaging — Send messages over Marine Channels to other capable radios. 25 Watt Fixed Mount Marine VHF Radio.
Uniden is the first to offer text messaging using marine VHF radio. You and your crew will enjoy the privacy of texting boat-to-boat, rather than broadcasting over your radio for all the boats in your area to hear. The UM725 marine radio comprises the latest features, including IPX8 submersible rating, NOAA Weather Channels, DSC Distress send and receive, and speaker microphone-equipped.
Features:
- All USA, Canadian, and International Marine Channels
- Full Class D DSC Compliant – Meets ITU-R 493-14, -15, IEC 62238
- 1Watt / 25Watt Transmit Power – Transmits at full power to ensure maximum range
- Largest LCD size in class – 68mm(w) x 38mm(h)
- Private Text Messaging – Send messages over Marine VHF Channels to other equipped radios
- NOAA Weather Channels – With Weather Alerts
- Speaker Microphone Equipped – With UP, DOWN, PTT, 16/9/TRI keys
- Remote Microphone Capable – Optional Remote Microphone for second station operation
- NMEA0183 Input and Output – Send and receive GPS and DSC information to other devices
- IPX8 Rated Waterproof – Submersible to 4.9ft. for 30min with no water intrusion
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.