Uniden BCD536HP HomePatrol Series Digital Mobile Scanner with WiFi - Black, Silver

  • Mfr # BCD536HP

  • Zoro # G004119262


product price: $797.99
/ea
Free Shipping & Returns

Key Features

Includes
BCD536HP HomePatrol Series Digital Mobile Scanner with WiFi, Antenna, DC Power Adapter, AC Adapater, USB Cable, Three-wire Harness, Mounting Bracket and Hardware
Color
Silver, Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BCD536HP
Zoro #
G004119262
UPC #
-
Country of Origin
China

Details

Item
Radio Scanner
Includes
BCD536HP HomePatrol Series Digital Mobile Scanner with WiFi, Antenna, DC Power Adapter, AC Adapater, USB Cable, Three-wire Harness, Mounting Bracket and Hardware
Color
Silver, Black

Description

The BCD536HP continues Uniden's tradition of leading innovation. HomePatrol Programming makes it the easiest-to-program mobile professional scanner we've ever made. Plus, the Wi-Fi feature lets you use the exclusive Uniden Siren App on your smartphone or tablet to access your scanner from anywhere in your home or vehicle+.

Features
  • TrunkTracker V
  • APCO 25 Phase I and Phase II
  • X2-TDMA
  • Motorola, EDACS, and LTR Trunking
  • WiFi Link for remote access
  • HomePatrol Operation
  • USA/Canada Radio Database
  • Zip Code Selection for Easy Setup
  • Close CallTM RF Capture
  • 4GB Memory
  • Favorites List, System, and Department/Site Quick Keys
  • Recording, Playback, and Replay
  • Temporary Avoid
  • Location-Based Scanning
  • Fire Tone-Out Alert
  • System Analysis and Discovery
  • System/Channel Number Tagging
  • CTCSS/DCS Rapid Decoding
  • P25 NAC Decoding
  • Audio AGC
  • S.A.M.E. Weather Alert
  • Backlit Keypad &LCD
  • Enhanced Dynamic Memory
  • Narrowband Reception
  • Preemptive Trunking Priority
  • Multi-Site System Support
  • Channel Volume Offset
  • PC Programming and Control
  • USB Connectivity
  • Database updated weekly
  • Simple-to-use Sentinel PC Software keep your scanner's database and firmware up to date
  • Dimensions - 7.25 W x 2.25 H x 6.5 D
  • Item Weight - 6 lbs.
  • Color - Black/Silver
  • Display Type - White Backlit LCD Display
Also include
  • Antenna
  • DC Power Adapter
  • AC Adapater
  • USB Cable
  • Three-wire Harness
  • Mounting Bracket and Hardware
Frequency Coverage
  • 25-512 MHz
  • 758-824 MHz
  • 849-869 MHz
  • 894-960 MHz
  • 1240-1300 MHz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.