Zoro Homepage

Uniden PRO-520XL CB Radio

  • Mfr # PRO520XL

  • Zoro # G803532378


product price: $91.65
/ea
Free Shipping & Returns

Key Features

Includes
Microphone, Microphone Hook, Mounting Bracket, Knobs
Color
Black
Number of Channels
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRO520XL
Zoro #
G803532378
UPC #
50633032145
Country of Origin
China

Details

Item
CB Radio
Includes
Microphone, Microphone Hook, Mounting Bracket, Knobs
Color
Black
Number of Channels
40

Description

PRO520XL - Compact Professional Mobile CB Radio
  • ANL Switch
  • Compact Size
  • Full 40 Channel Operation
  • Instant Channel 9
  • PA/CB Switch
  • RF Gain
  • S/RF Meter

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.