Zoro Homepage

Uniden PRO510XL CB Radio

  • Mfr # PRO510XL

  • Zoro # G403532372


product price: $89.35
/ea
Free Shipping & Returns

Key Features

Includes
Microphone, Mounting Bracket, Mounting Hardware, Other Printed Material
Color
Black
Number of Channels
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRO510XL
Zoro #
G403532372
UPC #
050633031131
Country of Origin
China

Details

Item
CB Radio
Includes
Microphone, Mounting Bracket, Mounting Hardware, Other Printed Material
Color
Black
Number of Channels
40

Description

PRO510XL - 40 Channel Compact Mobile CB Radio
This compact CB transceiver incorporates state-of-the-art microelectronics into a sophisticated Euro-styled 2-way radio. The superior engineering of the PRO510XL will treat your ears to professional 2-way radio communications as you've never heard it before.
  • ANL Switch
  • Compact Size
  • Full 40 Channel Operation
  • S/RF

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.