Zoro Homepage
This item is Discontinued.
Uniden Video Surveillance System, Wireless UDS655

Video Surveillance System, Wireless (Discontinued)

  • Mfr # UDS655
  • Zoro # G5110305
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UDS655
Zoro #
G5110305
UPC #
050633405291
Country of Origin
China

Dimensions

Recorder Height
No Recorder
Recorder Width
No Recorder
Monitor Size
7"
Recorder Depth
No Recorder
Camera Height
6"
Monitor Width
5 in
Camera Width
2-2/5"
Monitor Height
7 in
Monitor Depth
1"
Camera Length
6-1/4"

Details

Item
Wireless Video Surveillance System
Camera Inputs
4
Includes
7" monitor, (2) UDSC15 Cameras, AC Adapter Anteena
Camera Resolution
640 x 480
Monitor Resolution
800 x 480
Camera Voltage
100-240V AC @ 60 or 50 Hz
Video Compression Format
H.264
Monitor Voltage
100-240V AC @ 60 or 50 Hz
Recorder Voltage
No Recorder

Description

Wireless Video Surveillance System, Includes 7 in monitor, (2) UDSC15 Cameras, AC Adapter Anteena, Camera Resolution 640 x 480, Camera Voltage 100-240V AC @ 60 or 50 Hz, Camera Height 6 in, Camera Width 2 2/5 in, Camera Length 6 1/4 in, Monitor Size 7 in, Monitor Voltage 100-240V AC @ 60 or 50 Hz, Monitor Resolution 800 x 480, Monitor Height 7 in, Monitor Width 5 in, Monitor Depth 1 in, Recorder Voltage No Recorder, Camera Inputs 4, Recorder Height No Recorder, Recorder Width No Recorder

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.