Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ZM6151 Trunk Tracker V Digital Mobile Scanner

  • Mfr # BCD996P2

  • Zoro # G115800745


product price: $621.99
/ea
Free Shipping & Returns

Key Features

Depth
5.9 in
Height
2.2 in
Width
7.2 in
Includes
BCD996P2 Scanner, AC Adapter, Vehicle Accessory Power Cord, Three-Wire Harness, Mounting Bracket and Hardware Antenna, Owner's Manual (English and French), APP Form, FREQ Form
Display Type
LCD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BCD996P2
Zoro #
G115800745
UPC #
50633650776
Country of Origin
China

Dimensions

Depth
5.9 in
Height
2.2 in
Width
7.2 in

Details

Includes
BCD996P2 Scanner, AC Adapter, Vehicle Accessory Power Cord, Three-Wire Harness, Mounting Bracket and Hardware Antenna, Owner's Manual (English and French), APP Form, FREQ Form
Display Type
LCD
Features
Weatherband
Scanner Type
Digital
USB
Yes
Item
Radio Scanner
Power Source
AC Adapter
Frequency Band Type
UHF, VHF
Number of Channels
25000

Description

If you are a gadget lover our Electronics catalog is your dream destination. Choose from hundreds of gadgets and accessories to suit different uses and add some entertainment facility and convenience to your life. Features -Trunk tracker V digital mobile scanner

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.