This item is Discontinued.

No Product Image Available

This item is Discontinued.

Unified Wire & Cable

20 AWG, UL 3173 Lead Wire, 10 Strand, 125C, 600V, Tinned copper, XLPE, Dark green, Sold per FT (Discontinued)

Mfr # 2010T3173-5-5M
Zoro # G214913926
Country of Origin United States
Category Lead Wire
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2010T3173-5-5M
Zoro #
G214913926
UPC #
-
Country of Origin
United States

Dimensions

Nominal Outside Dia.
0.103 in

Details

Item
Lead Wire
Conductor Material
Tinned Copper
Jacket Color
Green
Voltage
600V
Insulation Material
XLPE
Conductor Design
Stranded
Temp. Rating
125°C
Standards
CSA CL1251;UL 3173

Description

NOTE: This item is priced per foot.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.