This item is Discontinued.

No Product Image Available

This item is Discontinued.

Unified Wire & Cable

6 AWG, SIS Lead Wire, 133 Strand, 90C, 600V, XLPE, Gray, Sold per FT (Discontinued)

Mfr # 6133TXHHWVW-8-1M
Zoro # G114913835
Country of Origin United States
Category Lead Wire
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6133TXHHWVW-8-1M
Zoro #
G114913835
UPC #
-
Country of Origin
United States

Dimensions

Nominal Outside Dia.
0.280 in

Details

Item
Lead Wire
Conductor Material
Tinned Copper
Jacket Color
Gray
Voltage
600V
Insulation Material
XLPE
Conductor Design
Stranded
Temp. Rating
90°C
Standards
CSA SIS

Description

NOTE: This item is priced per foot.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.