THHN Building Wire, Copper, 12 AWG, 1C, Green, Stranded, 1 ft

  • Mfr # 1219BTHHN-5-2.5M

  • Zoro # G611130414


product price: $0.38
/ea
Sold in multiples of 1000 for $380.00

Key Features

Trade Designation
THHN
Wire Size
12 AWG
Conductor Material
Copper
Number of Conductors
1C
Jacket Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1219BTHHN-5-2.5M
Zoro #
G611130414
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
12 AWG
Length
1 ft

Details

Item
Building Wire
Trade Designation
THHN
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Green
Jacket Color
Green
Jacket Material
Nylon
Conductor Design
Stranded
Insulation Material
PVC
Voltage
600V AC
Temp. Rating
105°C
Standards
UL Listed
Stranding
19
Conductor Shielding Type
Unshielded

Description

NOTE: This item is priced per foot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.