THHN Building Wire, Copper, 8 AWG, 1C, Red, Stranded, 1 ft

  • Mfr # 000000000020490905

  • Zoro # G611130476


product price:  $0.97
/ea
Sold in multiples of 250 for $242.50

Key Features

Trade Designation
THHN
Wire Size
8 AWG
Conductor Material
Copper
Number of Conductors
1C
Jacket Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
000000000020490905
Zoro #
G611130476
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
8 AWG
Length
1 ft
Nominal Outside Dia.
0.215 in

Details

Item
Building Wire
Trade Designation
THHN
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Red
Jacket Color
Red
Jacket Material
Nylon
Conductor Design
Stranded
Insulation Material
PVC
Voltage
600V AC
Temp. Rating
90°C
Standards
UL Listed
Stranding
19
Conductor Shielding Type
Unshielded

Description

NOTE: This item is priced per foot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.