
THHN Building Wire, Copper, 8 AWG, 1C, White, Stranded, 1 ft
Mfr # 000000000020489105
Zoro # G811130450
product price: $0.97
/ea
Sold in multiples of 250 for $242.50
Key Features
Trade Designation
THHN
Wire Size
8 AWG
Conductor Material
Copper
Number of Conductors
1C
Jacket Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
000000000020489105
Zoro #
G811130450
UPC #
-
Country of Origin
United States
Dimensions
Wire Size
8 AWG
Length
1 ft
Nominal Outside Dia.
0.215 in
Details
Item
Building Wire
Trade Designation
THHN
Conductor Material
Copper
Number of Conductors
1C
Wire Color
White
Jacket Color
White
Jacket Material
Nylon
Conductor Design
Stranded
Insulation Material
PVC
Voltage
600V AC
Temp. Rating
90°C
Standards
CSA T90; UL Listed
Stranding
19
Conductor Shielding Type
Unshielded
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.