Zoro Homepage

Fireplace Screen, 39 in W 31 in H, Iron

  • Mfr # S-1158

  • Zoro # G903933198


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Width
39 in
Height
31 in
Material
Iron
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-1158
Zoro #
G903933198
UPC #
728649801962
Country of Origin
China

Dimensions

Width
39 in
Height
31 in

Details

Item
Fireplace Screen
Material
Iron
Color
Black

Description

Series: Olde World IronThe Uniflame Olde World Iron series of fireplace accessories emphasizes superior craftsmanship. Its sturdy construction ensures that it will last through the years.Product Dimensions: 31\"H x 39\"WUniFlame Corporation manufactures a wide variety of high quality fireplace furnishings. UniFlame features products such as fireplace screens fireplace tool sets log racks woodbaskets firepots match holders and bellows. Uniflame products are built to last made with antique copper polished iron black wrought iron brushed nickel and other durable materials. You will be able to enjoy your Uniflame accessories for years to come. All of UniFlame\ s products are practical stylish and affordable.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.