Zoro Homepage

Fireplace Screen, 41 in W 31 in H, Pewter

  • Mfr # S-1613

  • Zoro # G203933256


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Width
41 in
Height
31 in
Material
Pewter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-1613
Zoro #
G203933256
UPC #
728649264316
Country of Origin
China

Dimensions

Width
41 in
Height
31 in

Details

Item
Fireplace Screen
Material
Pewter

Description

Accessorize your hearth with this Single Panel Pewter Screen featuring a curved look. This contemporary screen looks stylish and will complement any decor. Protect your carpet and floors from flying embers in style. Spark Arrestors are designed to fit flat up against the outside of the fireplace and should overlap the opening by at least 1" on the top and sides. This type of screen offers great spark protection and is ideal for keeping small children and pets out of the fireplace. Measures: 41 inch w x 31 inch h x 5.5--6 inch depth.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.