Fireplace Screen, 51-1/2 in W 31 in H, Wrought Iron

  • Mfr # S-1088

  • Zoro # G303933156


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Width
51-1/2 in
Height
31 in
Material
Wrought Iron
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-1088
Zoro #
G303933156
UPC #
728649801436
Country of Origin
China

Dimensions

Width
51-1/2 in
Height
31 in

Details

Item
Fireplace Screen
Material
Wrought Iron
Color
Black

Description

UniFlame S-1088 New! 3 Fold Black Wrought Iron Arch Top Decorative Scrolls Screen Accessorize your hearth with this 3 Fold Black Wrought Iron Screen featuring an arch and handsome scrollwork on the top of each panel. This contemporary screen looks stylish and will complement any decor. Protect your carpet and floors from flying embers in style. Three panel screens are designed to sit in front of the fireplace on the hearth and should overlap the sides of the opening. If you are burning wood your screen should stand about 3 to 4 inches taller than the opening of the fireplace. For gas logs it is OK for the screen to be slightly shorter or parallel to the top of the fireplace.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.