Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fireplace Screen, 52 in W 31 in H, Metal

  • Mfr # S31030BK

  • Zoro # G903933211


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Width
52 in
Height
31 in
Material
Metal
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S31030BK
Zoro #
G903933211
UPC #
728649200765
Country of Origin
China

Dimensions

Width
52 in
Height
31 in

Details

Item
Fireplace Screen
Material
Metal
Color
Black

Description

Uniflame is a subsidiary of the Blue Rhino corporation. Blue Rhino is a leading designer and marketer of barbecue grills, outdoor heaters, mosquito elimination appliances and other outdoor appliances. In fact, you will find a Blue Rhino product in the middle of half a billion barbecue events nationwide every year.
Uniflame Uniflame's collection of triple plated fireplace accessories is sure to impress all with its meticulously crafted beauty. Enhance the ambiance of your hearth with this sleek black fireplace screen. Now you can enjoy your fire while simultaneously protecting your floor from burning embers. Features: -Matte black finish -3 fold -Dimensions: 31" H x 52" W About UniFlame UniFlame Corporation manufactures a wide variety of high quality fireplace furnishings. UniFlame features products such as fireplace screens, fireplace tool sets, log racks,woodbaskets, firepots, match holders and bellows. Uniflame products are built to last, made with antique copper, polished iron, black wrought iron, brushed nickel and other durable materials. You will be able to enjoy your Uniflame accessories for years to come. All of UniFlame's products are practical, stylish and affordable.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.