Zoro Homepage

Steel Log Rack, Black

  • Mfr # W-1881

  • Zoro # G203929976


product price: $92.49
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Black
Height
43 in
Application
Firewood Storage
Diameter
40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W-1881
Zoro #
G203929976
UPC #
728649201687
Country of Origin
China

Dimensions

Height
43 in
Diameter
40 in

Details

Material
Steel
Color
Black
Item
Log Rack
Application
Firewood Storage
Shape
Circle

Description

Uniflame is the premier brand in outdoor fireplace fireplace accessories and heating equipment. All of our items are made with top quality materials such as Durable heavy steel. On most of our fireplaces we feature: Easy loading and Tending Removable Ash Receiver and a great degree of Warmth and View. Choose the best from Uniflame.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.