Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Uniflame Uniflame S41010Pb 4 Fold Polished Brass Screen- S-2113 S41010PB

Uniflame S41010Pb 4 Fold Polished Brass Screen- S-2113 (Discontinued)

  • Mfr # S41010PB
  • Zoro # G503933147
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S41010PB
Zoro #
G503933147
UPC #
728649200222
Country of Origin
China

Description

Uniflame is a subsidiary of the Blue Rhino corporation. Blue Rhino is a leading designer and marketer of barbecue grills, outdoor heaters, mosquito elimination appliances and other outdoor appliances. In fact, you will find a Blue Rhino product in the middle of half a billion barbecue events nationwide every year.
  • Accessorize your hearth with this 4 Fold Polished Brass Screen featuring arch tops on all panels for extra height.
  • This contemporary screen looks stylish and will complement any decor.
  • Protect your carpet and floors from flying embers in style.
  • Four panel screens are designed to sit in front of the fireplace on the hearth and should overlap the sides of the opening.
  • If you are burning wood, your screen should stand about 3 to 4 inches taller than the opening of the fireplace.
  • For gas logs, it is OK for the screen to be slightly shorter or parallel to the top of the fireplace.
  • Dimensions - Height: 32" x Width : 52"
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.