This item is Discontinued.

Uniflame Uniflame T51030BK 5 PC BLACK FIRESET (F-1188) T51030BK

Uniflame T51030BK 5 PC BLACK FIRESET (F-1188) (Discontinued)

  • Mfr # T51030BK
  • Zoro # G303913905
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T51030BK
Zoro #
G303913905
UPC #
728649200642
Country of Origin
China

Description

Uniflame 5 piece fireplace toolset is perfect for those who heat their homes with wood. Model T51030BK is sure to impress all with its meticulously crafted beauty. Furthermore this toolset is a sure way to keep your fireplace clean and stylish during the long winter months and proves to be an ideal fireset for any home. This fireset is made of heavy-steel with a triple-plated Black finish and includes a shovel brush poker tongs and stand. This toolset offers a traditional ball handle design that is just right for any hearth.
  • Construction / Material: Steel.
  • Color: Black.
  • Dimensions: 31" H.
  • Includes a shovel brush poker tongs and tool stand.
  • Construction material: Made of heavy-steel with a triple-plated Black finish.
  • Base measures 8" x 8".
  • Style: Traditional.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.