W-1836 36 INCH BLACK LOG HOOP - 1/2 INCH SOLID STOCK
- Mfr # W-1836
- Zoro # G403929967
product price:Â
$
162.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Application
Wood Storage
Finish
Black
Height
39 in
Diameter
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W-1836
- Zoro #
- G403929967
- UPC #
- 728649800613
- Country of Origin
- China
- Color
- Black
- Item
- Log Rack
- Application
- Wood Storage
- Finish
- Black
Dimensions
- Height
- 39 in
- Diameter
- 36 in
Description
Uniflame`s collection of fireplace accessories are of superior craftsmanship. This log hoop is delightful but functional in design. With its simple yet sleek look this stylish log hoop will make a statement in any hearth. Pile your firewood in this elegant log hoop while you get cozy in front of a warm fire.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.