Shop UNIFORM TECHNOLOGY
See all product information
Create Account
30-Layer Contamination Control Mat, 36" x 36", White, 8PK
- Mfr # TM3636W-045C
- Zoro # G924207162
product price:Â
$
303.99
/pk of 8, $38.00/ea
Free Shipping & Returns
Key Features
Overall Width
36 in
Mat Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TM3636W-045C
- Zoro #
- G924207162
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Width
- 36 in
- Overall Length
- 36 in
Details
- Mat Color
- White
Description
Superior quality, Numbered tabs, Adhesive coating, Multi-layered construction. (0.050 mm per layer), 8 packs per case, Low density Polyethylene
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.