Shop UNIFORM TECHNOLOGY
See all product information
Create Account
Auto Grid ISO 5 (Class 100) Cleanroom Paint / Powder Coating Baseball Hat
- Mfr # CAHAT- Royal Blue
- Zoro # G324207816
product price:Â
$
43.85
/ea
Key Features
Size
OS
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CAHAT- Royal Blue
- Zoro #
- G324207816
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Size
- OS
Details
- Color
- Blue
Description
Auto Grid Fabric - 99% Polyester / 1% Carbon
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.