Shop UNIFORM TECHNOLOGY
See all product information
Create Account
Auto Grid Paint Powder Coating Coverall
- Mfr # CCNCHR-62NV-XS
- Zoro # G924203416
product price:Â
$
97.99
/ea
Key Features
Color
Navy
Size
XS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CCNCHR-62NV-XS
- Zoro #
- G924203416
- UPC #
- -
- Country of Origin
- China
- Color
- Navy
Dimensions
- Size
- XS
Description
Auto Grid Fabric - 99% Polyester / 1% Carbon, Raglan sleeves for more movement, Extra wide front facing with double pull zipper to protect clothing worn under coveralls, Inside left breast pocket and back hip pocket with flap to carry essentials, Hidden snaps and tabs on inside back waist for additional sizing, Black Tricot vents on full upper back, sleeve outseam, leg inseam and leg back to allow for maximum breathability, Elastic sleeve opening with hidden snap closure for easy donning, Pass through pockets side front with inside (modesty) flap, Radio webbing loops on front sleeve seams and back right waist to hang tools
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.