Disctek 2.5 Grid ISO 4 (Class 10) Cleanroom Boot
- Mfr # CBPIN8C2-89WH-L
- Zoro # G424205477
product price:Â
$
86.65
/pr
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
- CBPIN8C2-89WH-L
- Zoro #
- G424205477
- UPC #
- -
- Country of Origin
- China
Description
Disctek 2.5 Fabric - 96% Polyester / 4% Carbon, Color coded cross webbing with side release buckle, Corona piece around bottom covering toe, Combination 1" elastic and webbing at top closure with snap adjustment, Wide black pigtail on inside sole of boot, Fibersole ESD, Meets standards required for use in ISO 4 (Class 10) - ISO 8 (Class 100,000) cleanrooms and other controlled environments
Documents & Resources