Altessa Grid ISO 5 (Class 100) Cleanroom Boot
- Mfr # CB3-74WH-XS
- Zoro # G524212436
product price:Â
$
55.79
/pr
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
- CB3-74WH-XS
- Zoro #
- G524212436
- UPC #
- -
- Country of Origin
- China
Description
Altessa Grid Fabric - 99% Polyester / 1% Carbon, Color coded double strap webbing - ankle strap with side release buckle and top strap, Combination 1" elastic and webbing at top closure with snap adjustment, Female snap at back of boot, Hypalon sole, Meets standards required for use in ISO 5 (Class 100) - ISO 8 (Class 100,000) cleanrooms and other controlled environments
Documents & Resources