Shop UNIFORM TECHNOLOGY
See all product information
Create Account
Disctek 2.5 ISO 4 (Class 10) Cleanroom Coverall
- Mfr # CCRC-89WH-XS
- Zoro # G024207963
product price:Â
$
84.99
/ea
Key Features
Color
White
Size
XS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CCRC-89WH-XS
- Zoro #
- G024207963
- UPC #
- -
- Country of Origin
- China
- Color
- White
Dimensions
- Size
- XS
Description
Disctek 2.5 Fabric - 96% Polyester / 4% Carbon, Military collar for a clean look, Raglan sleeves for more movement, Color coded hang loop, Coil zipper, Snaps at top of zipper, Knit cuffs, Snaps at leg hem, Meets standards required for use in ISO 4 (Class 10) - ISO 8 (Class 100,000) cleanrooms and other controlled environments
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.