Shop UNIFORM TECHNOLOGY
See all product information
Create Account
Microdenier ESD Sitewear Bottom
- Mfr # HSCBM1P-48NV-2XL
- Zoro # G624207509
product price:Â
$
45.49
/ea
Key Features
Color
Navy
Size
2XL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HSCBM1P-48NV-2XL
- Zoro #
- G624207509
- UPC #
- -
- Country of Origin
- China
- Color
- Navy
Dimensions
- Size
- 2XL
Description
ESD Microdenier Fabric - 99% Polyester / 1% Carbon, 1" elastic waist, Elastic and snap adjustment at leg seams, Color coded loop
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.