Shop UNIFORM TECHNOLOGY
See all product information
Create Account
Spray Barrier Paint / Powder Coating Coverall
- Mfr # CCNQ8-26NV-3XL
- Zoro # G624202405
product price:Â
$
169.99
/ea
Free Shipping & Returns
Key Features
Color
Navy
Size
3XL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CCNQ8-26NV-3XL
- Zoro #
- G624202405
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Size
- 3XL
Details
- Color
- Navy
Description
Spray Barrier Fabric - 99% Polyester / 1% Carbon, Military collar for a clean look, Raglan sleeves for more movement, Mesh vented back with flap, mesh vented underarms and inseam, Coil zipper with top snaps, Elastic at sleeve hems, One inside breast pocket, Two patch hip pockets, Waist tabs with snaps on back, Hemmed legs with snap adjustments, Sideseam pockets with pass through flaps
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.