Shop UNIFORM TECHNOLOGY
See all product information
Create Account
Spray Barrier Paint / Powder Coating Hooded Coverall
- Mfr # CCNQH2-26NV-XL
- Zoro # G224212279
product price:Â
$
180.99
/ea
Free Shipping & Returns
Key Features
Size
XL
Color
Navy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CCNQH2-26NV-XL
- Zoro #
- G224212279
- UPC #
- -
- Country of Origin
- Mexico
- Color
- Navy
Dimensions
- Size
- XL
Description
Spray Barrier Fabric - 99% Polyester / 1% Carbon, Raglan sleeves for more movement, Mesh vented back with flap, mesh vented underarms, Coil zipper, Elastic at sleeve hems, One inside breast pocket, Two patch hip pockets with flaps, Waist tabs with snaps on back, Hemmed legs with snap adjustments, Side seam pockets, Hood - elastic around face with snap closure, Horizontal and vertical snaps on back of hood
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.