Shop UNIFORM TECHNOLOGY
See all product information
Create Account
StatMaster Long ESD Lab Coat
- Mfr # BR5-47WH-M
- Zoro # G924203881
product price:Â
$
63.65
/ea
Key Features
Color
White
Size
M
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BR5-47WH-M
- Zoro #
- G924203881
- UPC #
- -
- Country of Origin
- Mexico
- Color
- White
Dimensions
- Size
- M
Description
StatMaster fabric (93% Polyester / 7% Carbon) helps dissipate static electricity in ESD-sensitive environments, Mid-thigh design offers extended lower-body coverage, Lapel-style collar delivers a professional appearance, lab-appropriate appearance, Snap closures at front and sleeves allows quick donning while maintaining a controlled sleeve fit, Three patch pockets with integrated snaps on waist pockets provide convenient storage, Reusable, launderable design supports repeated washing while maintaining performance, Meets ANSI/ESD S20.20-2014 - Groundable Static Control Garment
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.