Shop UNIFORM TECHNOLOGY
See all product information
Create Account
StatMaster Long ESD Lab Coat
- Mfr # BR5C-47NB-3XL
- Zoro # G924207568
product price:Â
$
78.99
/ea
Key Features
Color
Blue
Size
3XL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BR5C-47NB-3XL
- Zoro #
- G924207568
- UPC #
- -
- Country of Origin
- Mexico
- Color
- Blue
Dimensions
- Size
- 3XL
Description
StatMaster fabric (93% Polyester / 7% Carbon) helps dissipate static electricity in ESD-sensitive environments, Mid-thigh design offers extended lower-body coverage, Lapel-style collar delivers a professional appearance, lab-appropriate appearance, Three patch pockets with integrated snaps on waist pockets provide convenient storage, Snap closure at front allows quick donning, Knit cuffs provide a secure, comfortable fit at the wrist , Reusable, launderable design supports repeated washing while maintaining performance, Meets ANSI/ESD S20.20-2014 - Groundable Static Control Garment
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.