Shop UNIFORM TECHNOLOGY
See all product information
Create Account
StatMaster Long ESD Labcoat
- Mfr # BR51-47RB-5XL
- Zoro # G424205903
product price:Â
$
94.99
/ea
Key Features
Color
Royal
Size
5XL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BR51-47RB-5XL
- Zoro #
- G424205903
- UPC #
- -
- Country of Origin
- Mexico
- Color
- Royal
Dimensions
- Size
- 5XL
Description
StatMaster Fabric - 93% Polyester / 7% Carbon, Lapel collar, Three patch pockets, Snaps at front opening, Grounding snap on waist pocket, Snap wrist closure, Pass-throughs slits at waist for pocket access, ESD safe compliance to ANSI/ESD S20.20-2014 - Groundable Static Control Garment
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.