Shop UNIFORM TECHNOLOGY
See all product information
Create Account
StatStar Long ESD Labcoat
- Mfr # BR51-44WH-M
- Zoro # G524204547
product price:Â
$
72.55
/ea
Key Features
Color
White
Size
M
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BR51-44WH-M
- Zoro #
- G524204547
- UPC #
- -
- Country of Origin
- Mexico
- Color
- White
Dimensions
- Size
- M
Description
StatStar fabric (87% Polyester / 13% Carbon) delivers reliable static dissipation for consistent performance in ESD-controlled environments, Mid-thigh design offers extended lower-body coverage, Lapel-style collar delivers a professional appearance, lab-appropriate appearance, Snap closures at front and sleeves allows quick donning while maintaining a controlled sleeve fit, Three patch pockets with integrated grounding snaps on waist pockets and pass-through slits provide convenient storage, ESD safe compliance to ANSI/ESD S20.20-2014 - Groundable Static Control Garment
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.