Shop UNIFORM TECHNOLOGY
See all product information
Create Account
StatStar Short ESD Lab Coat
- Mfr # BR49A-44RB-3XL
- Zoro # G524206695
product price:Â
$
74.99
/ea
Key Features
Size
3XL
Color
Royal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BR49A-44RB-3XL
- Zoro #
- G524206695
- UPC #
- -
- Country of Origin
- Mexico
- Color
- Royal
Dimensions
- Size
- 3XL
Description
StatStar fabric (87% Polyester / 13% Carbon) delivers reliable static dissipation for consistent performance in ESD-controlled environments, Hip length design enhances mobility and comfort , Lapel-style collar delivers a professional appearance, lab-appropriate appearance, Three patch pockets with integrated grounding snaps on waist pockets provide convenient storage, Snap closures at front and sleeves allows quick donning while maintaining a controlled sleeve fit, Pen slot on breast pocket keeps writing instruments easily accessible, ESD safe compliance to ANSI/ESD S20.20-2014 - Groundable Static Control Garment
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.