This item is Discontinued.

Unilite F-1400 Rechargeable LED Flashlight, 1400 Lumens, USB-C Charging, IP68 Waterproof, 4 Modes + Strobe, 1865 F1400

F-1400 Rechargeable LED Flashlight, 1400 Lumens, USB-C Charging, IP68 Waterproof, 4 Modes + Strobe, 1865 (Discontinued)

  • Mfr # F1400
  • Zoro # G621890063
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F1400
Zoro #
G621890063
UPC #
-
Country of Origin
China

Description

The F-1400 Dual Power Aluminum Flashlight: a high-quality, durable lighting solution. With a powerful 1400 lumen white LED, 4 light modes, and a tactical rubberized tail switch, it offers versatile illumination. The flawless smooth reflector provides a long-distance beam, while the IP68 rating ensures dust and water resistance. It is impact resistant up to 2 meters/6 feet and features a built-in concealed USB-C charging port, battery level indicator, and circuit protection. It can be charged quickly in 2.5 hours and also supports 2 x CR123A lithium batteries (not included). The flashlight comes with a high-quality USB-C charging cable and a safety nylon wrist strap. Features: High quality 1400 lumen white LED, 6500k Hard anodized die cast matte aluminium body Tactical rubberised tail switch Useful pocket clip and wrist strap included Flawless smooth reflector for long distance beam 4 light modes and 8Hz defence strobe IP68 dust and waterproof - 1m submersible Impact resistant to 2m High quality 2600mAh 18650 Li-ion battery included Built-in concealed USB-C charging port Battery level and charging indicator LED Circuit Protection prevents battery from over-charging or overdischarging Fast 1A USB-C charging - 2.5 hour charge time High quality 0.5m USB-C charging cable included Also works with 2 x CR123A batteries (not included)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.