This item is Discontinued.

Unilite F-2700 USB-C Rechargeable Aluminum Flashlight, 2700 Lumen, 6500k, 3 to 45 Hour Run Time, 300 Meter Beam F2700

This item is Discontinued.

Unilite

F-2700 USB-C Rechargeable Aluminum Flashlight, 2700 Lumen, 6500k, 3 to 45 Hour Run Time, 300 Meter Beam (Discontinued)

Mfr # F2700
Zoro # G121890082
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F2700
Zoro #
G121890082
UPC #
-
Country of Origin
China

Description

The F-2700 USB Aluminium Flashlight: a powerful lighting solution with a super bright 2700 lumen white LED. Featuring a hard anodized die-cast matte aluminium body, tactical rubberized tail switch, and flawless smooth reflector, it delivers a long-distance beam. With an IP68 rating, it's dust and waterproof up to 1 meter/3 feet. The flashlight is impact resistant, equipped with a built-in concealed USB-C charging port, battery level indicator, and circuit protection. It charges quickly in just 3 hours with a 2A USB-C charger. The package includes a high-quality USB-C charging cable and a safety nylon wrist strap. Features: Super bright 2700 lumen white LED, 6500k Hard anodized die cast matte aluminium body Tactical rubberised tail switch Useful pocket clip and wrist strap included Flawless smooth reflector for long distance beam 4 light modes and 8Hz defence strobe IP68 dust and waterproof - 1m submersible Impact resistant to 2m High quality 5000mAh 21700 Li-ion battery included Built-in concealed USB-C charging port Battery level and charging indicator LED Circuit Protection prevents battery from over-charging or overdischarging Fast 2A USB-C charging - 3.5 hour charge time High quality 0.5m USB-C charging cable included

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.