This item is Discontinued.

Unilite FR-1200 Right Angle Flashlight, 1200 Lumen LED 90 Deg Rotating Head USB-C Rechargeable Magnetic Base FR1200

FR-1200 Right Angle Flashlight, 1200 Lumen LED 90 Deg Rotating Head USB-C Rechargeable Magnetic Base (Discontinued)

  • Mfr # FR1200
  • Zoro # G121890044
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR1200
Zoro #
G121890044
UPC #
-
Country of Origin
China

Description

The FR-1200 Dual Powered Right Angle Flashlight: a high-quality lighting solution designed for versatility and durability. With a powerful 1200 lumen white LED, 3 light modes, and a 90-degree rotating head, it provides reliable illumination for any task. The hard anodized die-cast matte aluminum body, pocket clip, and magnetic base ensure convenience and hands-free operation. It is IP65 dust and water-resistant, as well as impact resistant up to 2 meters/6.5 feet. The built-in rubberized USB-C charging port, battery level indicator, and circuit protection add further convenience and safety. It can be charged quickly in 2.5 hours and also supports 2 x CR123A lithium batteries (not included). Features: High quality 1200 lumen white LED, 6500k Hard anodized die cast matte aluminium body Head rotates to 90 Deg angle Useful pocket clip and Super strong magnetic base Rubberised easy press side switch Flawless smooth reflector for long distance beam Memory Switch - Remembers last mode used IP65 dust and water resistant Impact resistant to 2m High quality 2600mAh 18650 Li-ion battery included Built-in rubberised USB-C charging port Battery level and charging indicator under the switch Circuit Protection prevents battery from over-charging or overdischarging Fast 1A USB-C charging - 2.5 hour charge time High quality 0.5m USB-C charging cable included Also works with 2 x CR123A batteries (not included)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.