Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Unilite FR-400 Right Angle Flashlight, 400 Lumen LED 90 Deg Rotating Head USB-C Rechargeable Magnetic Base I FR400

FR-400 Right Angle Flashlight, 400 Lumen LED 90 Deg Rotating Head USB-C Rechargeable Magnetic Base I (Discontinued)

  • Mfr # FR400
  • Zoro # G521890057
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR400
Zoro #
G521890057
UPC #
-
Country of Origin
China

Description

The FR-400 Right Angled Flashlight delivers bright, precise illumination with its 400-lumen white LED and 6500K color temperature. Its durable hard-anodized, die-cast aluminum body features a head that rotates 90 Deg for targeted lighting, while the pocket clip and strong magnetic base allow hands-free use. With two light modes and a frosted lens for smoother beam spread, this flashlight is built for versatility. The rubberized side switch is easy to operate, and memory mode recalls your last setting. Rated IP65 for dust and water resistance and impact-resistant up to 2m (6.5ft), it's designed for demanding environments. Features: High quality 400 lumen white LED, 6500k Hard anodized die cast matte aluminium body Head rotates to 90 Deg angle Useful pocket clip and Super strong magnetic base Rubberised easy press side switch Frosted lens for smoother beam spread Memory Switch - Remembers last mode used IP65 dust and water resistant Impact resistant to 2m High quality 750mAh Li-ion battery Built-in rubberised USB-C charging port Battery level and charging indicator under the switch Circuit Protection prevents battery from over-charging or overdischarging Fast 1A USB-C charging - 2.5 hour charge time High quality 0.5m USB-C charging cable included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.