This item is Discontinued.

Unilite HL-8R USB Rechargeable Dual Beam Sensor Head Torch, 475 Lumen, 6500k, 4 to 35 Hours Run Time, 90 Meter HL8R

HL-8R USB Rechargeable Dual Beam Sensor Head Torch, 475 Lumen, 6500k, 4 to 35 Hours Run Time, 90 Meter (Discontinued)

  • Mfr # HL8R
  • Zoro # G021890045
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HL8R
Zoro #
G021890045
UPC #
-
Country of Origin
China

Description

475 Lumens provides a powerful beam with fully hands free operation thanks to built in sensor mode. The HL-8R is also to be used as a long distance spot beam and wide angle flood thanks to Side SMD LED's. Built tough, the HL-8R features IP65 dust and waterproof resistance as well as IK07 shock resistance and is easily charged via Type-C USB. A full adjustable non-slip silicone lined headband is also included as well as Type C charging cable. Features: 475 lumen white SMD LEDs, 6500k 2 x Side SMD LEDs for wide flood lighting 250 lumen SMD LED for long distance spot beam Sensor mode for hands-free operation Super tough construction with rubberised coating IK07 shock resistant IP65 dust & water resistant 1m impact resistant 60 Deg rotational head Fully adjustable non-slip silicone lined headband Red-to-Green charging indicator light Fast 1A USB-C rechargeable - 2.5 hours charge time 1m USB-C charging cable included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.