IL-425R Rechargeable LED Pocket Work Light 425 Lumens Folding Magnetic Inspection Light USB-C Charg

  • Mfr # IL425R

  • Zoro # G221890067


product price:  $72.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IL425R
Zoro #
G221890067
UPC #
-
Country of Origin
China

Description

This powerful light features a 425 lumen white COB LED, along with a secondary rear 150 lumen white SMD LED and an extra top light with an 80 lumen SMD LED, all emitting a bright 6500k light. Ultra lightweight and compact, this pocket-sized light is perfect for carrying with you on the go. It also features a 180 deg vertical folding head, allowing you to adjust the angle of the light to suit your needs. Built to last, the IL-425R has a super tough aluminium and nylon construction, with an IK07 shock resistance that can withstand drops of up to 2m/6.5ft. It also features a useful pocket clip and a super strong magnetic base for easy hands-free use. Powered by a high quality 1100mAh li-ion battery, the IL-425R includes a low battery warning flash that reminds you when charging is needed. With a quick 1A USB-C charging and a 3-hour charge time, this light is always ready to go. Plus, a 1m/3ft high quality USB-C cable is included for your convenience. Features: 425 lumen white COB LED, 6500k Secondary rear 150 lumen white SMD LED, 6500k Extra top torch - 80 lumen SMD LED, 6500k Ultra lightweight compact pocket size 180 Deg vertical folding head Super tough aluminium & nylon construction Useful pocket clip Super strong magnetic base IK07 shock resistant - 2m drop resistant High quality 1100mAh Li-ion battery Useful 3 colour LED battery level light (only lights up for 10 seconds) Low battery 3x warning flash - reminds to charge Quick 1A USB-C charging - 3 hour charge time 1m high quality USB-C cable included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.