IL-925R Rechargeable LED Inspection Light 925 Lumens Folding Magnetic Work Light USB-C Charging Sho

  • Mfr # IL925R

  • Zoro # G321890110


product price:  $96.19
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IL925R
Zoro #
G321890110
UPC #
-
Country of Origin
China

Description

The IL-925R is a high quality 180 Deg folding inspection light constructed from aircraft grade aluminium. It has 3 independent lights, two main COB LEDs, the main COB has an impressive 925 lumen output, the secondary COB LED is an impressive 475 lumen output and the additional SMD LED top torch is 150 lumen. Ultra compact in design, it has a super tough IK07 aluminium & nylon construction. There is a super strong magnet on the base, as well as a useful battery level indicators. Its rechargeable lithium battery can be recharged easily via USB-C in 4 hours. Features: High-quality 925 lumen white 6500k COB LED Secondary rear 475 lumen white 6500k COB LED Extra 150 lumen white 6500k SMD LED top torch Super tough aluminium & nylon construction Compact hand-held size Super strong magnetic base 180 Deg Vertical folding head IK07 Shock proof - 2m drop resistant IP54 Dust & water resistant High quality 3.7v 2600mAh Li-ion battery 3 Battery level & charging indicators Low battery warning flash - reminds to charge 5V-1A USB-C charging - 4 hour charge time 1m high quality 1A USB-C cable included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.