K-550 Compact Mini Work Light with Carabiner, Type-C Rechargeable, 550 Lumens, White 6500k COB LED, 6 L

  • Mfr # K550

  • Zoro # G021890113


product price:  $39.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K550
Zoro #
G021890113
UPC #
-
Country of Origin
China

Description

The K-550 is an immensely powerful inspection light in a tiny form factor at just 6cm in diameter. It features a built in carabiner for hanging, powerful magnet and 160 degree rotating stand, giving it incredible versatility. It also features a press and hold turbo mode that increases the output to 550 Lumens when needed. Weighing just 74g/2.5oz and 3 hour battery life in high mode it's an essential work light. Features: High power 550 Lumen 5.7w white 6500K COB LED Press & Hold Turbo mode with additional Red modes Ultra tough nylon & polycarbonate construction Super compact and lightweight size 160 Deg Rotating stand with strong magnet Smart Memory - remembers last mode used Glow-in-the-Dark strip around led Comes with a carabiner and handy storage bag IPX6 water proof Powerful 3.7v 1200mah li-polymer battery Useful battery level & charging indicators 1A USB-C charging - fast 1.5 hour charge time 30cm USB-C charging cable included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.