This item is Discontinued.

Unilite NL-350R Rechargeable Neck Light, 350 Lumen LED Adjustable Dual Heads Lightweight and Comfortable USB NL350R

NL-350R Rechargeable Neck Light, 350 Lumen LED Adjustable Dual Heads Lightweight and Comfortable USB (Discontinued)

  • Mfr # NL350R
  • Zoro # G921890053
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NL350R
Zoro #
G921890053
UPC #
-
Country of Origin
China

Description

The NL-350R is an innovative rechargeable neck light. It has 2 high quality 175 lumen SMD LEDs, combining to make 350 lumens. A super lightweight design, it only weighs 140g/5oz, therefore not straining your neck during use. Both lights can rotate up and down up to 120-degrees, angling the light precisely where required. It is constructed out of high quality polycarbonate and ABS, providing solid overall construction. It has an IK07 shock/2m drop resistance and IP54 dust & water protection, providing added security. The battery is high quality, with a 3 stage charging/life indicator and is quickly recharged via Type-C USB. Features: High quality 350 lumen 6500k white SMD LEDs Super lightweight, adjustable and comfortable 2 light heads can be adjusted independently Super tough polycarbonate & ABS construction Up to 120 Deg wider lighting angle IK07 Shock proof - 2m drop resistant IP54 Dust & water resistant Circuit protection prevents battery from over-charging or overdischarging High quality 3.7v 700mAh Li-ion battery 3 colour LED battery level indicator Charging indicator - Green flash: Charging / Green: Fully Charged Low battery warning flash - reminds when charging is needed USB-C charging cable included - quick 21/2 hour charge time

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.