UG-I2C4-S, Size S 7 Small, Heavy Duty Cut-D Impact Safety Work Gloves, High Cut A4 Resistance, Full Dor
- Mfr # UGI2C4S
- Zoro # G721890116
product price:Â
$
47.89
/pr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UGI2C4S
- Zoro #
- G721890116
- UPC #
- -
- Country of Origin
- China
Description
The UG-I2C4 are cut resistant gloves with full dorsal TPR impact protection. The gloves offer high protection through ultra tough 15-gauge high-performance polyethylene (HPPE) yarn. This is interwoven with steel and glass fibers for added strength and high cut resistance but remains lightweight and flexible. Sandy nitrile half-dip coating offers excellent grip, and finger tips can still use touch screens like mobile phones. They are built with extreme durability thanks to sonic welded TPR and a synthetic leather stitched cuff. Features: Cut resistant gloves with full dorsal TPR impact protection Flexible lightweight design, TPR weighs less than 60g Heavy duty 15-Gauge high-performance polyethylene (HPPE) yarn interwoven with steel and glass fibres for added strength and high cut resistance Sandy nitrile half-dip coating offers excellent grip TPR is sonic welded to the glove for greater longevity Adjustable TPR Velcro wrist strap for secure fit Synthetic leather stitched cuff for durability Touch screen technology EN388 mechanical hazard protection: 4X42DP - cut level D ANSI/ISEA 138 impact resistant level 2 ANSI cut resistant level A4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.