CAC70RW31456M Round Melted Edge Remote Controlled Changing Flameless Wax Pillar Candles; Multicolor - Set of 3
- Mfr # CAC70RW31456M
- Zoro # G703693889
product price:Â
$
41.15
/ea
Key Features
Material
Wax
Width
3.1 in
Features
Round Melted Edge LED Flameless Wax Pillar Candles; Multi-Color Changing LED Light; Convenient 4 Hour And 8 Hour Timer Functions; Two Levels Of Brightness And Light Modes (Flickering And Steady Light); Constant Brightnes; Lasts Up To 250 Hrs; Remote Range: Up To 50 ft.
Height
5 in, 3 in, 6 in
Type
Pillar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CAC70RW31456M
- Zoro #
- G703693889
- UPC #
- 6943886204046
- Country of Origin
- China
- Item
- Flameless Candle
- Material
- Wax
- Features
- Round Melted Edge LED Flameless Wax Pillar Candles; Multi-Color Changing LED Light; Convenient 4 Hour And 8 Hour Timer Functions; Two Levels Of Brightness And Light Modes (Flickering And Steady Light); Constant Brightnes; Lasts Up To 250 Hrs; Remote Range: Up To 50 ft.
- Type
- Pillar
- Light Source
- LED
- Shape
- Round
- Power Source
- Battery
- Battery Included
- No
Dimensions
- Width
- 3.1 in
- Height
- 5 in, 3 in, 6 in
Description
This Set of 3 Flameless Wax Pillar Candle has a round, melted edge. Looks, feels and flickers like a real candle! Multi-color changing feature lets you adjust color to your mood. Operates with a remote control, offering a solution to simplify lighting in hard to access areas. Sconces, chandeliers, and centerpieces are a few great places for this LED Flameless Wax Pillar Candles. Flameless candles are flame free, smoke free, and worry free. And because it's flameless, you can practically use it anywhere. The possibilities are endless.
Features- Each set comes with 3 candles
- Round melted edge LED flameless wax pillar candles
- Made with real wax
- Convenient 4 Hour And 8 Hour Timer Functions
- Two levels Of brightness and light modes (Flickering and Steady Light)
- By creating a thicker wax wall, this candles are more like real candles with all the benefits Of LED
- Constant Brightness
- Lasts Up To 250 Hrs
- To protect your new lights
- Color: Multicolor
- Battery: 1 C
- Remote Range: 50 ft.
- Size: 3.1 x 4 in. , 3.1 x 5 in. , 3.1 x 6 in.
- Weight: 1.96 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.