Disinfecting Wipe, 7-1/2x5-3/8,200 Ct, PK6
Mfr # P22884
Zoro # G4562960
product price: $69.95
/pk 6, $11.66/eaKey Features
Industry Type
Healthcare
Application
Disinfecting
Standards
EPA Registered
Features
Lint-Free
Container Type
Canister
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P22884
Zoro #
G4562960
UPC #
-
Country of Origin
United States
Dimensions
Sheet Size
7 1/2 in x 5 3/8 in
Sheet Length
7 1/2 in
Sheet Width
5 3/8 in
Container Size
200 ct
Details
Item
Disinfecting Multi-Surface Wipes
Industry Type
Healthcare
Application
Disinfecting
Standards
EPA Registered
Features
Lint-Free
Container Type
Canister
NSF Rating
Not Rated
Fragrance
Unscented
Disposable/ Reusable
Disposable
Targeted Pathogens
E-coli, MRSA, Salmonella
Cleaner Form
Wipes
VOC Content
0%
EPA Registered
Yes
EPA Registration Number
9480-5
Surfaces for Use On
Hard Nonporous Surfaces
Wet Contact Time
15 seconds
Flash Point
150 Degrees F
Product Series
Sani-Cloth(R)
Cleaner Chemical Product Grouping
Disinfectant
Primary Chemical
Quat
Description
Disinfectant, Disinfecting Multi-Surface Wipes, Primary Chemical Quat, Targeted Pathogens E. coli, MRSA, Salmonella, Wet Contact Time 15 seconds, Canister, Container Size 200 ct, Ready to Use/Concentrated Ready to Use, Cleaner Form Wipe, Sheet Size 7 1/2 in x 5 3/8 in, Application Disinfecting, Fragrance Unscented, Disposable/ Reusable Disposable, EPA Registered Yes, EPA Registration Number 9480-5, Features Lint-Free, Flash Point 150 Degrees F, NSF Rating Not Rated, Product Series Sani-Cloth(R)
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.