Tongue Depressors, Wood, 6 in L, 2/3 in W
Mfr # DSTD313314
Zoro # G4247817
product price:Â $8.99
/pk 100, $0.09/eaKey Features
Material
Wood
Length
6 in
Width
2/3 in
Sterile/Non-Sterile
Sterile
Industry Type
Healthcare
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DSTD313314
Zoro #
G4247817
UPC #
665973090047
Country of Origin
China
Dimensions
Length
6 in
Width
2/3 in
Overall Width
11/16 in
Overall Length
6 in
Details
Item
Tongue Depressors
Material
Wood
Sterile/Non-Sterile
Sterile
Industry Type
Healthcare
Sterility
Sterile
Description
Tongue Depressors, Sterile, Material Wood, Width 2/3 in, Length 6 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.