Zoro Homepage

Mop Frame, Plastic, 16" W, 4" D

  • Mfr # VMPH531416

  • Zoro # G512926093


product price: $30.69
/ea

Key Features

Mop Style
Flat
Material
Plastic
Antimicrobial
No
Series
Lighthouse EIP X1
Overall Depth
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VMPH531416
Zoro #
G512926093
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
4 in
Overall Width
16 in

Details

Item
Mop Frame
Mop Style
Flat
Material
Plastic
Antimicrobial
No
Series
Lighthouse EIP X1
Handle Connection Type
Quick Change
Compatible Manufacturer Part Number
VMFH531G01

Description

Mop Frame, Handle Connection Type Quick Change, Overall Width 16 in, Overall Depth 4 in, Material Plastic, Compatible Grainger Part Number 832F69, Color Coding System No, Compatible Manufacturer Part Number VMFH531G01, Connection Thread Type Not Applicable, Antimicrobial No, Mop Style Flat, Product Type Mop Frame, Resistance Properties Not Applicable, Series Lighthouse EIP X1, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.