Quick Change Telescoping Pole, 3 1/2 in Dia, Blue
Mfr # VMFH531G01
Zoro # G812926120
product price: $34.19
/eaKey Features
Connection Type
Quick Change
Handle Diameter
3 1/2 in
Features
2X More Absorbent than S1, 4X More Chemicals Released than S1, Designed for Various Floor Types, Larger Head which Means Fewer Microfiber Sheets used, Thicker and Wider, X1 16 in Microfiber
Series
Lighthouse EIP X1
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VMFH531G01
Zoro #
G812926120
UPC #
-
Country of Origin
China
Dimensions
Handle Diameter
3 1/2 in
Maximum Telescoping Length
72 in
Minimum Telescoping Length
42 in
Pole Diameter
3 1/4 in
Details
Connection Type
Quick Change
Item
Telescoping Pole
Features
2X More Absorbent than S1, 4X More Chemicals Released than S1, Designed for Various Floor Types, Larger Head which Means Fewer Microfiber Sheets used, Thicker and Wider, X1 16 in Microfiber
Series
Lighthouse EIP X1
Material
Aluminum
Color
Blue
Compatible Manufacturer Part Number
VMPH531416
Grip Material
Plastic
Grip Style
Smooth
Description
Telescoping Pole, Connection Type Quick Change, Material Aluminum, Minimum Telescoping Length 42 in, Maximum Telescoping Length 72 in, Connection Thread Type Not Applicable, Handle Diameter 3 1/2 in, Grip Material Plastic, Grip Style Smooth, Color Blue, Color Coding System No, Compatible Grainger Part Number 832F68, Compatible Manufacturer Part Number VMPH531416, Includes Not Applicable, Pole Diameter 3 1/4 in, Product Type Telescoping Pole, Resistance Properties Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.