This item is Discontinued.

Union Butterfield 1534NR HSS BRT UNF Non-Spiral Pt No.6 x 40 1534NR6-40H2NO3

1534NR HSS BRT UNF Non-Spiral Pt No.6 x 40 (Discontinued)

  • Mfr # 1534NR6-40H2NO3
  • Zoro # G9731447
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1534NR6-40H2NO3
Zoro #
G9731447
UPC #
698464019999
Country of Origin
United States

Dimensions

Tap Thread Size
#6X40

Details

Item
Spiral Point Tap
Thread Direction
Right Hand
Tap Material
High Speed Steel
Tap Style
Spiral Point

Description

Spiral Point,HSS,Bright,No.6 x 40, Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.